Walter Titex
Jobber Drill, 3.40mm, Carbide, A3293TTP-3.4
- Zoro #: G8416755
- Mfr #: A3293TTP-3.4
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Metric
- Drill Bit Point Angle: 140 Degrees
- Point Type: Self-centering
- Drill Bit Material: Solid Carbide
- Decimal Equivalent: 0.1339
- Application: For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
- Drill Bit Finish: TiNAl
$121.99
Subtotal: $121.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WALTER TITEX Coolant Fed Drill, 11.7mm, 140, Carbide, A6589DPP-11.7 A6589DPP-11.7
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 11.00mm, Carbide, DC150-05-11.000A1-WJ30RE DC150-05-11.000A1-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 17/64", Carbide, DC150-03-06.747A0-WJ30RE DC150-03-06.747A0-WJ30RE
- WALTER TITEX Coolant Fed Drill, 15.8mm, 140, Carbide, A3293TTP-15.8 A3293TTP-15.8
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 15.00mm, Carbide, DC150-05-15.000A1-WJ30RE DC150-05-15.000A1-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 4.50mm, Carbide, DC150-03-04.500A0-WJ30RE DC150-03-04.500A0-WJ30RE
- WALTER TITEX Jobber Drill, 7.40mm, Carbide, A3289DPL-7.4 A3289DPL-7.4
- WALTER TITEX Jobber Drill, 4.40mm, Carbide, A6589DPP-4.4 A6589DPP-4.4
- WALTER TITEX Jobber Drill, 9.10mm, Carbide, A3293TTP-9.1 A3293TTP-9.1
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.3937 55216
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 14.90Mm HPDCR 1490A
- Walter Titex Drill Bits