Walter Titex
Jobber Drill, 3.60mm, Carbide, A3293TTP-3.6
- Zoro #: G7864823
- Mfr #: A3293TTP-3.6
Hover or click to zoom Tap to zoom
Key Features
- Item: Jobber Length Drill Bit
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Metric
- Drill Bit Point Angle: 140 Degrees
- Point Type: Self-centering
- Drill Bit Material: Solid Carbide
- Decimal Equivalent: 0.1417
- Application: For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
$124.44
Subtotal: $124.44
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Walter Titex
- MFR #A3293TTP-3.6
- Zoro #G7864823
- Country of OriginGermany
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.60 mm |
Shank Dia. | 6.00 mm |
Overall Length | 62.00 mm |
Flute Length | 20.00 mm |
Maximum Drilling Depth | 14 mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Shank Length | 36 mm |
Drilling Depth | 14.00mm |
Drill Diameter Tolerance | M7 |
Drill Point Length | 0.655mm |
Drill Length Class | Jobber Length |
Details
Item | Jobber Length Drill Bit |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 140 Degrees |
Point Type | Self-centering |
Drill Bit Material | Solid Carbide |
Decimal Equivalent | 0.1417 |
Application | For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials |
Drill Bit Finish | TiNAl |
Flute Type | Spiral |
Measurement System | Metric |
Coolant Fed | Coolant Through |
Description
Jobber Length Drill Bit, Drill Bit Size 3.60 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1417, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Reviews of Walter Titex #A3293TTP-3.6
Explore more
- WALTER TITEX Jobber Drill, 3.70mm, Carbide, A3293TTP-3.7 A3293TTP-3.7
- WALTER TITEX Jobber Drill, 3.40mm, Carbide, A3293TTP-3.4 A3293TTP-3.4
- WALTER TITEX Jobber Drill, 3.10mm, Carbide, A3293TTP-3.1 A3293TTP-3.1
- WALTER TITEX Coolant Fed Drill, 16.8mm, 140, Carbide, A3393TTP-16.8 A3393TTP-16.8
- WALTER TITEX Jobber Drill, 4.40mm, Carbide, A6589DPP-4.4 A6589DPP-4.4
- WALTER TITEX Jobber Drill, 27/64", Carbide, A6489DPP-27/64IN A6489DPP-27/64IN
- WALTER TITEX Jobber Drill, 20.00mm, Carbide, A3293TTP-20 A3293TTP-20
- WALTER TITEX Jobber Drill, 10.80mm, Carbide, A3389DPL-10.8 A3389DPL-10.8
- WALTER TITEX Jobber Drill, 17.00mm, Carbide, A3293TTP-17 A3293TTP-17
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Shank Dia.: 8 mm 55180
- M.A. FORD Twister Xd 5X Coolant Fed Drill, 6.20Mm 2XDCR2441A
- Walter Titex Drill Bits