Walter Titex
Jobber Drill, 3.60mm, Carbide, A3393TTP-3.6
- Zoro #: G8025656
- Mfr #: A3393TTP-3.6
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Grouping: Drill Bit
- Item: Jobber Length Drill Bit
- Drill Bit Dimension Type: Metric
- Drill Bit Point Angle: 140 Degrees
- Point Type: Self-centering
- Drill Bit Material: Solid Carbide
- Application: For Steel, Stainless Steel, Non-Ferrous Metals, High-Temperature Alloys and Titanium Alloys
- Drill Bit Finish: TiNAl
$130.38
Subtotal: $130.38
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Walter Titex
- MFR #A3393TTP-3.6
- Zoro #G8025656
- Country of OriginGermany
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 3.60 mm |
Overall Length | 66.00 mm |
Flute Length | 28.00 mm |
Maximum Drilling Depth | 23 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Drilling Depth | 23.00mm |
Shank Length | 36 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | H6 |
Drill Point Length | 0.655mm |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Length Drill Bit |
Drill Bit Dimension Type | Metric |
Drill Bit Point Angle | 140 Degrees |
Point Type | Self-centering |
Drill Bit Material | Solid Carbide |
Application | For Steel, Stainless Steel, Non-Ferrous Metals, High-Temperature Alloys and Titanium Alloys |
Drill Bit Finish | TiNAl |
Decimal Equivalent | 0.1417 |
Measurement System | Metric |
Flute Type | Spiral |
Coolant Fed | Coolant Through |
Shank Dia. | 6.00 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 3.60 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1417, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Reviews of Walter Titex #A3393TTP-3.6
Explore more
- WALTER TITEX Jobber Drill, 3.10mm, Carbide, A3393TTP-3.1 A3393TTP-3.1
- WALTER TITEX Jobber Drill, 3.20mm, Carbide, A3393TTP-3.2 A3393TTP-3.2
- WALTER TITEX Jobber Drill, 3.30mm, Carbide, A3393TTP-3.3 A3393TTP-3.3
- WALTER TITEX Jobber Drill, 3.70mm, Carbide, A3393TTP-3.7 A3393TTP-3.7
- WALTER TITEX Coolant Fed Drill, 13.1mm, 140, Carbide, A3293TTP-13.1 A3293TTP-13.1
- WALTER TITEX Jobber Drill, 8.80mm, Carbide, A6489DPP-8.8 A6489DPP-8.8
- WALTER TITEX Jobber Drill, 17.00mm, Carbide, A3293TTP-17 A3293TTP-17
- WALTER TITEX Jobber Drill, 20.00mm, Carbide, A3293TTP-20 A3293TTP-20
- WALTER TITEX Jobber Drill, 10.80mm, Carbide, A3389DPL-10.8 A3389DPL-10.8
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9.70Mm CXDCS 0970AP
- WALTER TITEX Jobber Drill, 7.60mm, Carbide, A3293TTP-7.6 A3293TTP-7.6
- Walter Titex Coolant Fed Drill Bits