Walter Titex
Jobber Drill, 3.70mm, Carbide, A3293TTP-3.7
- Zoro #: G7980113
- Mfr #: A3293TTP-3.7
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Metric
- Point Type: Self-centering
- Drill Bit Point Angle: 140 Degrees
- Drill Bit Material: Solid Carbide
- Decimal Equivalent: 0.1457
- Drill Bit Finish: TiNAl
- Application: For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
$121.99
Subtotal: $121.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 10.00mm, Carbide, DC150-03-10.000A0-WJ30RE DC150-03-10.000A0-WJ30RE
- WALTER TITEX Coolant Fed Drill, 11.3mm, 140, Carbide, A6489DPP-11.3 A6489DPP-11.3
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 9/32", Carbide, DC150-03-07.144A0-WJ30RE DC150-03-07.144A0-WJ30RE
- WALTER TITEX Coolant Fed Drill, 11.2mm, 140, Carbide, A6489DPP-11.2 A6489DPP-11.2
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 12.50mm, Carbide, DC150-05-12.500A1-WJ30RE DC150-05-12.500A1-WJ30RE
- WALTER TITEX Coolant Fed Drill, 11.1mm, 140, Carbide, A6489DPP-11.1 A6489DPP-11.1
- WALTER TITEX Jobber Drill, 9.60mm, Carbide, A3393TTP-9.6 A3393TTP-9.6
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 6.90mm, Carbide, DC150-03-06.900A0-WJ30RE DC150-03-06.900A0-WJ30RE
- WALTER TITEX Jobber Drill, 15.00mm, Carbide, A3293TTP-15 A3293TTP-15
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.6063 56570
- M.A. FORD Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, 9.70Mm CDACRM0970
- Walter Titex Drill Bits