Walter Titex
Jobber Drill, 3.80mm, Carbide, A3393TTP-3.8
- Zoro #: G7867894
- Mfr #: A3393TTP-3.8
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Metric
- Drill Bit Point Angle: 140 Degrees
- Point Type: Self-centering
- Drill Bit Material: Solid Carbide
- Application: For Steel, Stainless Steel, Non-Ferrous Metals, High-Temperature Alloys and Titanium Alloys
- Drill Bit Finish: TiNAl
- Decimal Equivalent: 0.1496
$152.99
Subtotal: $152.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WALTER TITEX Coolant Fed Drill, 11.4mm, 140, Carbide, A3393TTP-11.4 A3393TTP-11.4
- WALTER TITEX Coolant Fed Drill, 12.2mm, 140, Carbide, A3382XPL-12.2 A3382XPL-12.2
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 4.50mm, Carbide, DC150-03-04.500A0-WJ30RE DC150-03-04.500A0-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500305.550A0WJ30RE DC150-03-05.550A0-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500313.100A0WJ30RE DC150-03-13.100A0-WJ30RE
- WALTER TITEX Coolant Fed Drill, 11.3mm, 140, Carbide, A3293TTP-11.3 A3293TTP-11.3
- WALTER TITEX Jobber Drill, 5.40mm, Carbide, A3389DPL-5.4 A3389DPL-5.4
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 7.20mm, Carbide, DC150-03-07.200A0-WJ30RE DC150-03-07.200A0-WJ30RE
- WALTER TITEX Jobber Drill, 8.00mm, Carbide, A6994TFP-8 A6994TFP-8
- M.A. FORD Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, #19 CDACR1660
- M.A. FORD Twister Xd 7X+ Coolant Fed Drill, 10.50Mm 2XDCL4134A
- Walter Titex Drill Bits