Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4.30mm 130 Deg. Jobber Length Drill Bit

  • Zoro #: G4842938
  • Mfr #: A1222-4.3
$7.40 /ea

Order in multiples of 10

  • Overall Length: 80.00 mm
  • Cutting Direction: Right Hand
  • Application: For Cast Iron, Non-Ferrous Materials, Steel
See full product details
Orders over $75 ship free.

Walter Titex #A1222-4.3 Specifications

  • Zoro #: G4842938
  • Mfr #: A1222-4.3
Overall Length: 80.00 mm Cutting Direction: Right Hand
Application: For Cast Iron, Non-Ferrous Materials, Steel Coolant Through: No
Standards: DIN 338 Flute Length: 47.00 mm
Shank Dia.: 4.30 mm Drill Bit Point Angle: 130 Degrees
Shank Type: Straight Drill Bit Grouping: Drill Bit
Decimal Equivalent: 0.1693 Point Type: Conical
List Number: A1222 Item: Jobber Length Drill Bit
Number of Pieces: 1 Grade: General Purpose
Drill Bit Material: High Speed Steel Flute Type: Parabolic
Drill Bit Dimension Type: Metric Depth:Dia. Ratio: 8xD
Depth x Dia. Ratio: 8xD Drill Bit Size: 4.30mm
Drill Bit Finish: Uncoated Number of Flutes: 2
Coolant Fed: Non-Coolant Through Drilling Depth: 39.00mm
Shank Length: 33.00 mm Material Grade - Machining: General Purpose
Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Steel Measurement System: Metric
Shank Type - Machining: Straight Drill Bit Point Type: Conical Point
Drill Point Length: 1.00mm Material - Machining: High Speed Steel
Series: UFL Drill Length Class: Jobber Length
Drill Diameter Tolerance: H8 Aircraft Drill: Yes
Sheeter Drill: No Finish - Machining: Bright (Uncoated)
Primary Material Application ISO Code: K, N, P Maximum Drilling Depth: 47.00 mm
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size 4.30mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1693, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through

Reviews of Walter Titex #A1222-4.3