Walter Titex
Jobber Drill, 4.60mm, Carbide, A3393TTP-4.6
- Zoro #: G8186613
- Mfr #: A3393TTP-4.6
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Metric
- Drill Bit Point Angle: 140 Degrees
- Point Type: Self-centering
- Drill Bit Material: Solid Carbide
- Decimal Equivalent: 0.1811
- Drill Bit Finish: TiNAl
- Application: For Steel, Stainless Steel, Non-Ferrous Metals, High-Temperature Alloys and Titanium Alloys
$151.99
Subtotal: $151.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WALTER TITEX Coolant Fed Drill, 12.3mm, 140, Carbide, A3382XPL-12.3 A3382XPL-12.3
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 11.50mm, Carbide, DC150-05-11.500A1-WJ30RE DC150-05-11.500A1-WJ30RE
- WALTER TITEX Coolant Fed Drill, 11.4mm, 140, Carbide, A3393TTP-11.4 A3393TTP-11.4
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 9.00mm, Carbide, DC150-05-09.000A1-WJ30RE DC150-05-09.000A1-WJ30RE
- WALTER TITEX Coolant Fed Drill, 12.3mm, 140, Carbide, A3289DPL-12.3 A3289DPL-12.3
- WALTER TITEX Coolant Fed Drill, 11.7mm, 140, Carbide, A6489DPP-11.7 A6489DPP-11.7
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 3.10mm, Carbide, DC150-03-03.100A0-WJ30RE DC150-03-03.100A0-WJ30RE
- WALTER TITEX Jobber Drill, 8.50mm, Carbide, A6589DPP-8.5 A6589DPP-8.5
- WALTER TITEX Jobber Drill, 6.50mm, Carbide, A6794TFP-6.5 A6794TFP-6.5
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Drill Bit Size: 13.00 mm 50551
- M.A. FORD Twister Xd Drill 12X-25X Coolant Fed Drill, 9.40Mm 2XDCE3701A
- Walter Titex Drill Bits