Walter
Jobber Drill, 4.90mm, Carbide, A3393TTP-4.9
Mfr # A3393TTP-4.9
Zoro # G8451606
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 140 Degrees
- Point Type Self-centering
- Drill Bit Material Solid Carbide
Explore More Products
- WALTER High Performance Drills, 0.1535 inch diameter, 8 xDc, Carbide, axial i DC160-08-03.900A1-WJ30ET
- WALTER High Performance Drills, 0.2323 inch diameter, 5 xDc, Carbide, axial i DC160-05-05.900A1-WJ30ET
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 9/32", Carbide, DC150-03-07.144A0-WJ30RE DC150-03-07.144A0-WJ30RE
- WALTER High Performance Drills, 0.125 Inch Diameter, DC160-12-A1, Solid Carbi DC160-12-03.175A1-WJ30EU
- WALTER High Performance Drills, 0.3583 inch diameter, 5 xDc, Carbide, axial i DC160-05-09.100A1-WJ30ET
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 9/32", Carbide, DC150-05-07.144A1-WJ30RE DC150-05-07.144A1-WJ30RE
- WALTER High Performance Drills, 0.1929 Inch Diameter, DC160-12-A1, Solid Carb DC160-12-04.900A1-WJ30EU
- WALTER Coolant Fed Drill, 11.8mm, 140, Carbide, A6589DPP-11.8 A6589DPP-11.8
- WALTER High Performance Drills, 0.3071 inch diameter, 8 xDc, Carbide, axial i DC160-08-07.800A1-WJ30ET
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 3/16 1562040
- WALTER High Performance Drills, 0.2913 inch diameter, 5 xDc, Carbide, axial i DC160-05-07.400A1-WJ30ET
- Walter Coolant Fed Drill Bits