Walter Titex
Jobber Drill, 5/16", Carbide, A6489DPP-5/16IN
- Zoro #: G7952131
- Mfr #: A6489DPP-5/16IN
Hover or click to zoom Tap to zoom
Key Features
- Item: Jobber Length Drill Bit
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Fractional Inch
- Point Type: Self-centering
- Drill Bit Point Angle: 140 Degrees
- Drill Bit Material: Solid Carbide
- Decimal Equivalent: 0.3125
- Application: For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
$235.13
Subtotal: $235.13
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Walter Titex
- MFR #A6489DPP-5/16IN
- Zoro #G7952131
- Country of OriginUnited States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16 in |
Shank Dia. | 8.00 mm |
Overall Length | 4 9/16 in |
Flute Length | 2 15/16 in |
Maximum Drilling Depth | 2 33/64 in |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Shank Length | 1 13/32 in |
Drilling Depth | 64.00mm |
Drill Diameter Tolerance | M7 |
Drill Length Class | Jobber Length |
Drill Point Length | 1.44mm |
Details
Item | Jobber Length Drill Bit |
Drill Bit Grouping | Drill Bit |
Point Type | Self-centering |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Solid Carbide |
Decimal Equivalent | 0.3125 |
Application | For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials |
Drill Bit Finish | TiAlN |
Flute Type | Spiral |
Measurement System | Fractional Inch |
Coolant Fed | Coolant Through |
Description
Jobber Length Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.3125, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Reviews of Walter Titex #A6489DPP-5/16IN
Explore more
- WALTER TITEX Jobber Drill, 9/32", Carbide, A6489DPP-9/32IN A6489DPP-9/32IN
- WALTER TITEX Jobber Drill, 19/64", Carbide, A6489DPP-19/64IN A6489DPP-19/64IN
- WALTER TITEX Jobber Drill, 7.30mm, Carbide, A3393TTP-7.3 A3393TTP-7.3
- WALTER TITEX Jobber Drill, 5/32", Carbide, A3293TTP-5/32IN A3293TTP-5/32IN
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 9.90mm, Carbide, DC150-05-09.900A1-WJ30RE DC150-05-09.900A1-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500511.600A1WJ30RE DC150-05-11.600A1-WJ30RE
- WALTER TITEX Jobber Drill, 17.00mm, Carbide, A3293TTP-17 A3293TTP-17
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 4.60mm, Carbide, DC150-03-04.600A0-WJ30RE DC150-03-04.600A0-WJ30RE
- WALTER TITEX Jobber Drill, 20.00mm, Carbide, A3293TTP-20 A3293TTP-20
- TITEX High Performance Drills, 0.3189 inch diameter, 5 xDc, Carbide, axial i DC160-05-08.100A1-WJ30ET
- WALTER TITEX Jobber Drill, 9.40mm, Carbide, A3393TTP-9.4 A3393TTP-9.4
- Walter Titex Coolant Fed Drill Bits