Walter
Jobber Drill, 5.20mm, Carbide, A6489DPP-5.2
Mfr # A6489DPP-5.2
Zoro # G7847892
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Point Type Self-centering
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Explore More Products
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 4.20mm, Carbide, DC150-03-04.200A0-WJ30RE DC150-03-04.200A0-WJ30RE
- WALTER High Performance Drills, 0.3437 inch diameter, 5 xDc, Carbide, axial i DC160-05-08.731A1-WJ30ET
- WALTER Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500511.300A1WJ30RE DC150-05-11.300A1-WJ30RE
- WALTER High Performance Drills, 0.4219 inch diameter, 5 xDc, Carbide, axial i DC160-05-10.716A1-WJ30ET
- WALTER High Performance Drills, 0.125 Inch Diameter, DC160-12-A1, Solid Carbi DC160-12-03.175A1-WJ30EU
- WALTER High Performance Drills, 0.2047 inch diameter, 5 xDc, Carbide, axial i DC160-05-05.200A1-WJ30ET
- WALTER Coolant Fed Drill, 11.8mm, 140, Carbide, A3389DPL-11.8 A3389DPL-11.8
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 8.90mm, Carbide, DC150-03-08.900A0-WJ30RE DC150-03-08.900A0-WJ30RE
- WALTER Coolant Fed Drill, 13.3mm, 140, Carbide, A3289DPL-13.3 A3289DPL-13.3
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.3mm 0760650
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 9/64 CXDCR1406AP
- Walter Coolant Fed Drill Bits