Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#53 130 Deg. Jobber Length Drill Bit

  • Zoro #: G4848809
  • Mfr #: A1222-NO53
$6.30 /ea

Order in multiples of 10

  • Decimal Equivalent: 0.0595
  • Standards: DIN 338
  • Drill Bit Material: High Speed Steel
See full product details
Orders over $75 ship free.

Walter Titex #A1222-NO53 Specifications

  • Zoro #: G4848809
  • Mfr #: A1222-NO53
Decimal Equivalent: 0.0595 Standards: DIN 338
Drill Bit Material: High Speed Steel Item: Jobber Length Drill Bit
Number of Pieces: 1 Coolant Through: No
Drill Bit Finish: Uncoated Flute Type: Parabolic
Flute Length: 20.00 mm Drill Bit Dimension Type: Wire
Depth:Dia. Ratio: 8xD Depth x Dia. Ratio: 8xD
Grade: General Purpose Drill Bit Point Angle: 130 Degrees
Application: For Cast Iron, Non-Ferrous Materials, Steel Number of Flutes: 2
Cutting Direction: Right Hand Shank Dia.: 1.51 mm
Point Type: Conical Overall Length: 43.00 mm
Drill Bit Size: #53 Shank Type: Straight
List Number: A1222 Drill Bit Grouping: Drill Bit
Coolant Fed: Non-Coolant Through Drilling Depth: 17.00mm
Shank Length: 23.00 mm Finish - Machining: Bright (Uncoated)
Secondary Material Application ISO Code: M, O, S Material Grade - Machining: General Purpose
Drill Length Class: Jobber Length Drill Bit Point Type: Conical Point
Shank Type - Machining: Straight Sheeter Drill: No
Material - Machining: High Speed Steel Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Drill Diameter Tolerance: H8 Series: UFL
Secondary Material Application: Composite, Nickel, Stainless Steel, Titanium Measurement System: Wire
Primary Material Application ISO Code: K, N, P Drill Point Length: 0.352mm
Maximum Drilling Depth: 20.00 mm Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size #53, Drill Bit Point Angle 130 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0595, Wire, Drill Bit Point Type Conical Point, Non-Coolant Through

Reviews of Walter Titex #A1222-NO53