Walter Titex
Jobber Drill, 5.50mm, Carbide, A3393TTP-5.5
- Zoro #: G8142443
- Mfr #: A3393TTP-5.5
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Metric
- Point Type: Self-centering
- Drill Bit Point Angle: 140 Degrees
- Drill Bit Material: Solid Carbide
- Application: For Steel, Stainless Steel, Non-Ferrous Metals, High-Temperature Alloys and Titanium Alloys
- Decimal Equivalent: 0.2165
- Drill Bit Finish: TiNAl
$156.99
Subtotal: $156.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WALTER TITEX Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500511.700A1WJ30RE DC150-05-11.700A1-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500510.900A1WJ30RE DC150-05-10.900A1-WJ30RE
- WALTER TITEX Coolant Fed Drill, 10.9mm, 140, Carbide, A3393TTP-10.9 A3393TTP-10.9
- WALTER TITEX Coolant Fed Drill, 15.1mm, 140, Carbide, A3293TTP-15.1 A3293TTP-15.1
- WALTER TITEX Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500312.300A0WJ30RE DC150-03-12.300A0-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500511.800A1WJ30RE DC150-05-11.800A1-WJ30RE
- WALTER TITEX Jobber Drill, 9.90mm, Carbide, A6489DPP-9.9 A6489DPP-9.9
- WALTER TITEX Walter Titex - Solid carbide twist drill, Extra Long Drill, 5.00mm, Carbide, DC170-20-05.000A1-WJ30EJ DC170-20-05.000A1-WJ30EJ
- WALTER TITEX Jobber Drill, 6.90mm, Carbide, A3293TTP-6.9 A3293TTP-6.9
- TITEX High Performance Drills, 0.6811 inch diameter, 5 xDc, Carbide, axial i DC160-05-17.300F1-WJ30ET
- M.A. FORD Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, 4.60Mm CDACRM0460
- Walter Titex Drill Bits