Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5.70mm 130 Deg. Jobber Length Drill Bit

  • Zoro #: G4853173
  • Mfr #: A1222-5.7
$9.16 /ea

Order in multiples of 10

  • Drill Bit Point Angle: 130 Degrees
  • Point Type: Conical
  • Depth x Dia. Ratio: 8xD
See full product details
Orders over $75 ship free.

Walter Titex #A1222-5.7 Specifications

  • Zoro #: G4853173
  • Mfr #: A1222-5.7
Drill Bit Point Angle: 130 Degrees Point Type: Conical
Depth x Dia. Ratio: 8xD Standards: DIN 338
Decimal Equivalent: 0.2244 Drill Bit Finish: Uncoated
Shank Dia.: 5.70 mm Flute Length: 57.00 mm
Shank Type: Straight Flute Type: Parabolic
Grade: General Purpose Item: Jobber Length Drill Bit
Number of Pieces: 1 Cutting Direction: Right Hand
Number of Flutes: 2 Drill Bit Material: High Speed Steel
Drill Bit Size: 5.70mm List Number: A1222
Application: For Cast Iron, Non-Ferrous Materials, Steel Overall Length: 93.00 mm
Drill Bit Grouping: Drill Bit Drill Bit Dimension Type: Metric
Coolant Through: No Depth:Dia. Ratio: 8xD
Drilling Depth: 48.00mm Coolant Fed: Non-Coolant Through
Shank Length: 36.00 mm Series: UFL
Drill Point Length: 1.33mm Finish - Machining: Bright (Uncoated)
Sheeter Drill: No Material Grade - Machining: General Purpose
Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Steel Drill Diameter Tolerance: H8
Material - Machining: High Speed Steel Shank Type - Machining: Straight
Drill Bit Point Type: Conical Point Measurement System: Metric
Primary Material Application ISO Code: K, N, P Aircraft Drill: Yes
Drill Length Class: Jobber Length Maximum Drilling Depth: 57.00 mm
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size 5.70mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.2244, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through

Reviews of Walter Titex #A1222-5.7