Walter Titex
Jobber Drill, 5/8", Carbide, A3389DPL-5/8IN
- Zoro #: G8170057
- Mfr #: A3389DPL-5/8IN
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Fractional Inch
- Drill Bit Point Angle: 140 Degrees
- Point Type: Self-centering
- Drill Bit Material: Solid Carbide
- Decimal Equivalent: 0.6250
- Application: For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
- Drill Bit Finish: TiAlN
$496.99
Subtotal: $496.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WALTER TITEX Coolant Fed Drill, 5.55mm, 140, Carbide, A6589DPP-5.55 A6589DPP-5.55
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 17/32", Carbide, DC150-05-13.494A1-WJ30RE DC150-05-13.494A1-WJ30RE
- WALTER TITEX Coolant Fed Drill, 12.6mm, 140, Carbide, A3289DPL-12.6 A3289DPL-12.6
- WALTER TITEX Coolant Fed Drill, 15.2mm, 140, Carbide, A3293TTP-15.2 A3293TTP-15.2
- WALTER TITEX Coolant Fed Drill, 13.1mm, 140, Carbide, A3293TTP-13.1 A3293TTP-13.1
- WALTER TITEX Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500511.300A1WJ30RE DC150-05-11.300A1-WJ30RE
- WALTER TITEX Jobber Drill, 9.60mm, Carbide, A6589DPP-9.6 A6589DPP-9.6
- WALTER TITEX Walter Titex - Solid carbide twist drill, Extra Long Drill, 8.30mm, Carbide, DC170-20-08.300A1-WJ30EJ DC170-20-08.300A1-WJ30EJ
- WALTER TITEX Jobber Drill, 9/16", Carbide, A6489DPP-9/16IN A6489DPP-9/16IN
- TITEX High Performance Drills, 0.3189 inch diameter, 5 xDc, Carbide, axial i DC160-05-08.100F1-WJ30ET
- M.A. FORD Twister Xd 5X Coolant Fed Drill, 3.10Mm 2XDCR1220A
- Walter Titex Coolant Fed Drill Bits