Walter Titex
Jobber Drill, 5.90mm, Carbide, A3293TTP-5.9
- Zoro #: G8129764
- Mfr #: A3293TTP-5.9
Hover or click to zoom Tap to zoom
Key Features
- Item: Jobber Length Drill Bit
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Metric
- Drill Bit Size: 5.90 mm
- Drill Bit Point Angle: 140 Degrees
- Point Type: Self-centering
- Drill Bit Material: Solid Carbide
- Decimal Equivalent: 0.2323
$122.00
Subtotal: $122.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Walter Titex
- MFR #A3293TTP-5.9
- Zoro #G8129764
- Country of OriginGermany
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5.90 mm |
Shank Dia. | 6.00 mm |
Overall Length | 66.00 mm |
Flute Length | 28.00 mm |
Maximum Drilling Depth | 20 mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Shank Length | 36 mm |
Drilling Depth | 20.00mm |
Drill Diameter Tolerance | M7 |
Drill Length Class | Jobber Length |
Drill Point Length | 1.07mm |
Details
Item | Jobber Length Drill Bit |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 140 Degrees |
Point Type | Self-centering |
Drill Bit Material | Solid Carbide |
Decimal Equivalent | 0.2323 |
Drill Bit Finish | TiNAl |
Application | For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials |
Measurement System | Metric |
Flute Type | Spiral |
Coolant Fed | Coolant Through |
Description
Jobber Length Drill Bit, Drill Bit Size 5.90 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2323, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Reviews of Walter Titex #A3293TTP-5.9
Explore more
- WALTER TITEX Jobber Drill, 13/64", Carbide, A6489DPP-13/64IN A6489DPP-13/64IN
- WALTER TITEX Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500313.100A0WJ30RE DC150-03-13.100A0-WJ30RE
- WALTER TITEX Jobber Drill, 6.00mm, Carbide, A3393TTP-6 A3393TTP-6
- WALTER TITEX Jobber Drill, 11.50mm, Carbide, A3393TTP-11.5 A3393TTP-11.5
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 7.20mm, Carbide, DC150-05-07.200A1-WJ30RE DC150-05-07.200A1-WJ30RE
- WALTER TITEX Jobber Drill, 14.50mm, Carbide, A3382XPL-14.5 A3382XPL-14.5
- WALTER TITEX Jobber Drill, 20.00mm, Carbide, A3293TTP-20 A3293TTP-20
- WALTER TITEX Jobber Drill, 10.80mm, Carbide, A3389DPL-10.8 A3389DPL-10.8
- WALTER TITEX Jobber Drill, 17.00mm, Carbide, A3293TTP-17 A3293TTP-17
- WALTER TITEX Jobber Drill, 7.00mm, Carbide, A6794TFP-7 A6794TFP-7
- TITEX High Performance Drills, 0.1563 inch diameter, 8 xDc, Carbide, axial i DC160-08-03.969A1-WJ30ET
- Walter Titex Drill Bits