Walter Titex
Jobber Drill, 6.30mm, Carbide, A6489DPP-6.3
- Zoro #: G7826271
- Mfr #: A6489DPP-6.3
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Metric
- Point Type: Self-centering
- Drill Bit Point Angle: 140 Degrees
- Drill Bit Material: Solid Carbide
- Drill Bit Finish: TiAlN
- Decimal Equivalent: 0.2480
- Application: For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
$262.99
Subtotal: $262.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 13.00mm, Carbide, DC150-03-13.000A0-WJ30RE DC150-03-13.000A0-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500305.550A0WJ30RE DC150-03-05.550A0-WJ30RE
- WALTER TITEX Coolant Fed Drill, 12.6mm, 140, Carbide, A3289DPL-12.6 A3289DPL-12.6
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 12.00mm, Carbide, DC150-05-12.000A1-WJ30RE DC150-05-12.000A1-WJ30RE
- WALTER TITEX Coolant Fed Drill, 10.6mm, 140, Carbide, A6489DPP-10.6 A6489DPP-10.6
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 5.40mm, Carbide, DC150-03-05.400A0-WJ30RE DC150-03-05.400A0-WJ30RE
- WALTER TITEX Jobber Drill, 7.40mm, Carbide, A6589DPP-7.4 A6589DPP-7.4
- WALTER TITEX Jobber Drill, 9.30mm, Carbide, A6489DPP-9.3 A6489DPP-9.3
- WALTER TITEX Jobber Drill, 9.90mm, Carbide, A3393TTP-9.9 A3393TTP-9.9
- WALTER TITEX Walter Titex - Solid carbide twist drill, Extra Long Drill, 1/4", Carbide, DC170-20-06.350A1-WJ30EJ DC170-20-06.350A1-WJ30EJ
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, #29 HPDCR1360A
- Walter Titex Drill Bits