Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

6.90mm 130 Deg. Jobber Length Drill Bit

  • Zoro #: G4821299
  • Mfr #: A1222-6.9
$12.99 /ea

Order in multiples of 10

  • Application: For Cast Iron, Non-Ferrous Materials, Steel
  • Decimal Equivalent: 0.2717
  • Drill Bit Finish: Uncoated
See full product details
Orders over $75 ship free.

Walter Titex #A1222-6.9 Specifications

  • Zoro #: G4821299
  • Mfr #: A1222-6.9
Application: For Cast Iron, Non-Ferrous Materials, Steel Decimal Equivalent: 0.2717
Drill Bit Finish: Uncoated Shank Dia.: 6.90 mm
Item: Jobber Length Drill Bit Depth x Dia. Ratio: 8xD
Flute Type: Parabolic Number of Flutes: 2
Depth:Dia. Ratio: 8xD Standards: DIN 338
Flute Length: 69.00 mm Grade: General Purpose
Number of Pieces: 1 Point Type: Conical
Shank Type: Straight Cutting Direction: Right Hand
Drill Bit Size: 6.90mm Drill Bit Point Angle: 130 Degrees
Drill Bit Grouping: Drill Bit Drill Bit Material: High Speed Steel
Coolant Through: No List Number: A1222
Overall Length: 109.00 mm Drill Bit Dimension Type: Metric
Shank Length: 40.00 mm Drilling Depth: 57.00mm
Coolant Fed: Non-Coolant Through Material Grade - Machining: General Purpose
Sheeter Drill: No Shank Type - Machining: Straight
Finish - Machining: Bright (Uncoated) Measurement System: Metric
Primary Material Application ISO Code: K, N, P Material - Machining: High Speed Steel
Drill Point Length: 1.61mm Aircraft Drill: Yes
Drill Diameter Tolerance: H8 Drill Bit Point Type: Conical Point
Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Steel Drill Length Class: Jobber Length
Series: UFL Maximum Drilling Depth: 69.00 mm
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size 6.90mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.2717, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through

Reviews of Walter Titex #A1222-6.9