Walter Titex
Jobber Drill, 7/16", Carbide, A3293TTP-7/16IN
- Zoro #: G7912274
- Mfr #: A3293TTP-7/16IN
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Fractional Inch
- Drill Bit Point Angle: 140 Degrees
- Point Type: Self-centering
- Drill Bit Material: Solid Carbide
- Drill Bit Finish: TiNAl
- Application: For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
- Decimal Equivalent: 0.4375
$253.99
Subtotal: $253.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WALTER TITEX Coolant Fed Drill, 5.55mm, 140, Carbide, A3389DPL-5.55 A3389DPL-5.55
- WALTER TITEX Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500513.800A1WJ30RE DC150-05-13.800A1-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 6.50mm, Carbide, DC150-05-06.500A1-WJ30RE DC150-05-06.500A1-WJ30RE
- WALTER TITEX Coolant Fed Drill, 10.6mm, 140, Carbide, A3293TTP-10.6 A3293TTP-10.6
- WALTER TITEX Coolant Fed Drill, 4.65mm, 140, Carbide, A3393TTP-4.65 A3393TTP-4.65
- WALTER TITEX Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500514.700A1WJ30RE DC150-05-14.700A1-WJ30RE
- WALTER TITEX Jobber Drill, 1/4", Carbide, A6589DPP-1/4IN A6589DPP-1/4IN
- WALTER TITEX Jobber Drill, 9.00mm, Carbide, A3382XPL-9 A3382XPL-9
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 7.10mm, Carbide, DC150-05-07.100A1-WJ30RE DC150-05-07.100A1-WJ30RE
- TITEX High Performance Drills, 0.1457 Inch Diameter, DC160-12-A1, Solid Carb DC160-12-03.700A1-WJ30EU
- MELIN TOOL CO Coolant Hole Drill, 3/8" x 66.7mm CDR-3/8-7X
- Walter Titex Drill Bits