Walter Titex
Jobber Drill, 7/16", Carbide, A3393TTP-7/16IN
- Zoro #: G8312455
- Mfr #: A3393TTP-7/16IN
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Fractional Inch
- Drill Bit Point Angle: 140 Degrees
- Point Type: Self-centering
- Drill Bit Material: Solid Carbide
- Application: For Steel, Stainless Steel, Non-Ferrous Metals, High-Temperature Alloys and Titanium Alloys
- Drill Bit Finish: TiNAl
- Decimal Equivalent: 0.4375
$309.99
Subtotal: $309.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 4.30mm, Carbide, DC150-05-04.300A1-WJ30RE DC150-05-04.300A1-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500513.900A1WJ30RE DC150-05-13.900A1-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 6.80mm, Carbide, DC150-05-06.800A1-WJ30RE DC150-05-06.800A1-WJ30RE
- WALTER TITEX Coolant Fed Drill, 13.3mm, 140, Carbide, A3382XPL-13.3 A3382XPL-13.3
- WALTER TITEX Coolant Fed Drill, 14.2mm, 140, Carbide, A3393TTP-14.2 A3393TTP-14.2
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 17/64", Carbide, DC150-03-06.747A0-WJ30RE DC150-03-06.747A0-WJ30RE
- WALTER TITEX Jobber Drill, 3.40mm, Carbide, A3389DPL-3.4 A3389DPL-3.4
- WALTER TITEX Jobber Drill, 10.50mm, Carbide, A3293TTP-10.5 A3293TTP-10.5
- WALTER TITEX Jobber Drill, 3.80mm, Carbide, A3389DPL-3.8 A3389DPL-3.8
- TITEX High Performance Drills, 0.7717 inch diameter, 5 xDc, Carbide, axial i DC160-05-19.600F1-WJ30ET
- MELIN TOOL CO Coolant Hole Drill, 1/8" x 9.5mm CDR-1/8-3X
- Walter Titex Coolant Fed Drill Bits