Walter Titex
Jobber Drill, 7.30mm, Carbide, A3393TTP-7.3
- Zoro #: G8110995
- Mfr #: A3393TTP-7.3
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Metric
- Drill Bit Point Angle: 140 Degrees
- Point Type: Self-centering
- Drill Bit Material: Solid Carbide
- Application: For Steel, Stainless Steel, Non-Ferrous Metals, High-Temperature Alloys and Titanium Alloys
- Drill Bit Finish: TiNAl
- Decimal Equivalent: 0.2874
$186.99
Subtotal: $186.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WALTER TITEX Walter Titex - Solid carbide twist drill, Extra Long Drill Bit, 11.80mm, DC170-16-11.800A1-WJ30EJ DC170-16-11.800A1-WJ30EJ
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 3.80mm, Carbide, DC150-05-03.800A1-WJ30RE DC150-05-03.800A1-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 17/64", Carbide, DC150-03-06.747A0-WJ30RE DC150-03-06.747A0-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 4.30mm, Carbide, DC150-05-04.300A1-WJ30RE DC150-05-04.300A1-WJ30RE
- WALTER TITEX Coolant Fed Drill, 5.55mm, 140, Carbide, A3389DPL-5.55 A3389DPL-5.55
- WALTER TITEX Coolant Fed Drill, 10.6mm, 140, Carbide, A3293TTP-10.6 A3293TTP-10.6
- WALTER TITEX Jobber Drill, 8.20mm, Carbide, A6489DPP-8.2 A6489DPP-8.2
- WALTER TITEX Jobber Drill, 4.20mm, Carbide, A3382XPL-4.2 A3382XPL-4.2
- WALTER TITEX Jobber Drill, 20.00mm, Carbide, A3289DPL-20 A3289DPL-20
- TITEX High Performance Drills, 0.3937 inch diameter, 5 xDc, Carbide, axial i DC160-05-10.000A1-WJ30ET
- MELIN TOOL CO Coolant Hole Drill, 9/32" x 35.7mm CDR-9/32-5X
- Walter Titex Drill Bits