Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7.30mm 130 Deg. Jobber Length Drill Bit

  • Zoro #: G4820781
  • Mfr #: A1222-7.3
$17.12 /ea

Order in multiples of 5

  • Shank Dia.: 7.30 mm
  • Drill Bit Finish: Uncoated
  • Application: For Cast Iron, Non-Ferrous Materials, Steel
See full product details
Orders over $75 ship free.

Walter Titex #A1222-7.3 Specifications

  • Zoro #: G4820781
  • Mfr #: A1222-7.3
Shank Dia.: 7.30 mm Drill Bit Finish: Uncoated
Application: For Cast Iron, Non-Ferrous Materials, Steel List Number: A1222
Drill Bit Size: 7.30mm Shank Type: Straight
Depth:Dia. Ratio: 8xD Drill Bit Dimension Type: Metric
Number of Pieces: 1 Cutting Direction: Right Hand
Decimal Equivalent: 0.2874 Drill Bit Grouping: Drill Bit
Flute Length: 69.00 mm Point Type: Conical
Item: Jobber Length Drill Bit Depth x Dia. Ratio: 8xD
Drill Bit Material: High Speed Steel Flute Type: Parabolic
Standards: DIN 338 Number of Flutes: 2
Overall Length: 109.00 mm Grade: General Purpose
Coolant Through: No Drill Bit Point Angle: 130 Degrees
Shank Length: 40.00 mm Drilling Depth: 57.00mm
Coolant Fed: Non-Coolant Through Sheeter Drill: No
Aircraft Drill: Yes Primary Material Application ISO Code: K, N, P
Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Steel Drill Length Class: Jobber Length
Material Grade - Machining: General Purpose Drill Point Length: 1.70mm
Finish - Machining: Bright (Uncoated) Series: UFL
Shank Type - Machining: Straight Drill Diameter Tolerance: H8
Measurement System: Metric Material - Machining: High Speed Steel
Drill Bit Point Type: Conical Point Maximum Drilling Depth: 69.00 mm
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size 7.30mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.2874, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through

Reviews of Walter Titex #A1222-7.3