Walter Titex
Jobber Drill, 8.10mm, Carbide, A3293TTP-8.1
- Zoro #: G7968012
- Mfr #: A3293TTP-8.1
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Metric
- Point Type: Self-centering
- Drill Bit Point Angle: 140 Degrees
- Drill Bit Material: Solid Carbide
- Drill Bit Finish: TiNAl
- Decimal Equivalent: 0.3189
- Application: For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
$170.99
Subtotal: $170.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WALTER TITEX Coolant Fed Drill, 16.8mm, 140, Carbide, A3393TTP-16.8 A3393TTP-16.8
- WALTER TITEX Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500510.600A1WJ30RE DC150-05-10.600A1-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 1/4", Carbide, DC150-05-06.350A1-WJ30RE DC150-05-06.350A1-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 5/8", Carbide, DC150-05-15.875A1-WJ30RE DC150-05-15.875A1-WJ30RE
- WALTER TITEX Coolant Fed Drill, 11.8mm, 140, Carbide, A3289DPL-11.8 A3289DPL-11.8
- WALTER TITEX Coolant Fed Drill, 15.8mm, 140, Carbide, A3393TTP-15.8 A3393TTP-15.8
- WALTER TITEX Jobber Drill, 4.00mm, Carbide, A6785TFP-4 A6785TFP-4
- WALTER TITEX Jobber Drill, 9.60mm, Carbide, A6489DPP-9.6 A6489DPP-9.6
- WALTER TITEX Jobber Drill, 8.80mm, Carbide, A3389DPL-8.8 A3389DPL-8.8
- M.A. FORD Cyclone Xd 8X Coolant Fed Double Margin Drill, 21/64&8.33 CXDCL3281AP
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 11.20Mm HPDCR 1120A
- Walter Titex Coolant Fed Drill Bits