Walter Titex

Jobber Drill, 8.20mm, Carbide, A3293TTP-8.2

Hover or click to zoom Tap to zoom
Key Features
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Metric
  • Drill Bit Point Angle: 140 Degrees
  • Point Type: Self-centering
  • Drill Bit Material: Solid Carbide
  • Application: For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
  • Drill Bit Finish: TiNAl
  • Decimal Equivalent: 0.3228
See all product information
$170.99
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents