Walter
Jobber Drill, 8.60mm, Carbide, A6489DPP-8.6
Mfr # A6489DPP-8.6
Zoro # G7932172
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 140 Degrees
- Point Type Self-centering
- Drill Bit Material Solid Carbide
Explore More Products
- WALTER Coolant Fed Drill, 11.3mm, 140, Carbide, A3293TTP-11.3 A3293TTP-11.3
- WALTER High Performance Drills, 0.3437 inch diameter, 5 xDc, Carbide, axial i DC160-05-08.731A1-WJ30ET
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 7/16", Carbide, DC150-03-11.113A0-WJ30RE DC150-03-11.113A0-WJ30RE
- WALTER High Performance Drills, 0.3583 inch diameter, 5 xDc, Carbide, axial i DC160-05-09.100A1-WJ30ET
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 9/32", Carbide, DC150-05-07.144A1-WJ30RE DC150-05-07.144A1-WJ30RE
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 9/32", Carbide, DC150-03-07.144A0-WJ30RE DC150-03-07.144A0-WJ30RE
- WALTER High Performance Drills, 0.4921 inch diameter, 8 xDc, Carbide, axial i DC160-08-12.500A1-WJ30ET
- WALTER Jobber Drill, 5/32", Carbide, A3389DPL-5/32IN A3389DPL-5/32IN
- WALTER Jobber Drill, 15/64", Carbide, A3289DPL-15/64IN A3289DPL-15/64IN
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 4.20 mm 55128
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 7.30 mm 56234
- Walter Coolant Fed Drill Bits