Walter Titex
Jobber Drill, 8.80mm, Carbide, A6489DPP-8.8
- Zoro #: G8461442
- Mfr #: A6489DPP-8.8
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Metric
- Drill Bit Point Angle: 140 Degrees
- Point Type: Self-centering
- Drill Bit Material: Solid Carbide
- Application: For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
- Decimal Equivalent: 0.3465
- Drill Bit Finish: TiAlN
$306.99
Subtotal: $306.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WALTER TITEX Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500513.300A1WJ30RE DC150-05-13.300A1-WJ30RE
- WALTER TITEX Coolant Fed Drill, 11.8mm, 140, Carbide, A3289DPL-11.8 A3289DPL-11.8
- WALTER TITEX Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500312.300A0WJ30RE DC150-03-12.300A0-WJ30RE
- WALTER TITEX Coolant Fed Drill, 3.25mm, 140, Carbide, A3393TTP-3.25 A3393TTP-3.25
- WALTER TITEX Coolant Fed Drill, 10.3mm, 140, Carbide, A3382XPL-10.3 A3382XPL-10.3
- WALTER TITEX Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500512.400A1WJ30RE DC150-05-12.400A1-WJ30RE
- WALTER TITEX Jobber Drill, 13/32", Carbide, A3389DPL-13/32IN A3389DPL-13/32IN
- WALTER TITEX Jobber Drill, 14.00mm, Carbide, A6589DPP-14 A6589DPP-14
- WALTER TITEX Jobber Drill, 4.20mm, Carbide, A3293TTP-4.2 A3293TTP-4.2
- TITEX High Performance Drills, 0.502 inch diameter, 5 xDc, Carbide, axial in DC160-05-12.750A1-WJ30ET
- TITEX High Performance Drills, 0.689 inch diameter, 5 xDc, Carbide, axial in DC160-05-17.500F1-WJ30ET
- Walter Titex Drill Bits