Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

130 Deg. Jobber Length Drill Bit

  • Zoro #: G4824808
  • Mfr #: A1249XPL-9.5
$49.41
  • Depth:Dia. Ratio: 8xD
  • Flute Length: 81.00 mm
  • Drill Bit Dimension Type: Metric
See full product details
Orders over $75 ship free.

Walter Titex #A1249XPL-9.5 Specifications

  • Zoro #: G4824808
  • Mfr #: A1249XPL-9.5
Depth:Dia. Ratio: 8xD Flute Length: 81.00 mm
Drill Bit Dimension Type: Metric Flute Type: Parabolic
Application: For Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel List Number: A1249XPL
Number of Pieces: 1 Drill Bit Material: High Speed Steel
Overall Length: 125.00 mm Grade: XPL
Coolant Through: No Drill Bit Finish: AlCrN
Item: Jobber Length Drill Bit Shank Dia.: 9.50 mm
Drill Bit Point Angle: 130 Degrees Standards: DIN 338
Depth x Dia. Ratio: 8xD Decimal Equivalent: 0.3740
Cutting Direction: Right Hand Point Type: Conical
Drill Bit Grouping: Drill Bit Number of Flutes: 2
Shank Type: Straight Drill Bit Size: 9.50mm
Shank Length: 44.00 mm Coolant Fed: Non-Coolant Through
Drilling Depth: 66.00mm Secondary Material Application ISO Code: O, S
Secondary Material Application: Composite, Nickel, Titanium Primary Material Application ISO Code: K, M, N, P
Finish - Machining: AlCrN Series: UFL
Measurement System: Metric Drill Bit Point Type: Conical Point
Shank Type - Machining: Straight Material Grade - Machining: XPL
Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel Material - Machining: High Speed Steel
Drill Length Class: Jobber Length Sheeter Drill: No
Drill Diameter Tolerance: H8 Drill Point Length: 2.21mm
Maximum Drilling Depth: 81.00 mm Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size 9.50mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, AlCrN, Decimal Equivalent 0.3740, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through

Reviews of Walter Titex #A1249XPL-9.5