Walter Titex
Jobber Drill, 9.60mm, Carbide, A3393TTP-9.6
- Zoro #: G7964083
- Mfr #: A3393TTP-9.6
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Metric
- Drill Bit Point Angle: 140 Degrees
- Point Type: Self-centering
- Drill Bit Material: Solid Carbide
- Decimal Equivalent: 0.3780
- Application: For Steel, Stainless Steel, Non-Ferrous Metals, High-Temperature Alloys and Titanium Alloys
- Drill Bit Finish: TiNAl
$224.99
Subtotal: $224.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WALTER TITEX Coolant Fed Drill, 14.2mm, 140, Carbide, A3393TTP-14.2 A3393TTP-14.2
- WALTER TITEX Coolant Fed Drill, 10.7mm, 140, Carbide, A3293TTP-10.7 A3293TTP-10.7
- WALTER TITEX Walter Titex - Solid carbide twist drill, Extra Long Drill Bit, 11.80mm, DC170-16-11.800A1-WJ30EJ DC170-16-11.800A1-WJ30EJ
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 3/16", Carbide, DC150-05-04.763A1-WJ30RE DC150-05-04.763A1-WJ30RE
- WALTER TITEX Coolant Fed Drill, 11.4mm, 140, Carbide, A3293TTP-11.4 A3293TTP-11.4
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 5/32", Carbide, DC150-05-03.969A1-WJ30RE DC150-05-03.969A1-WJ30RE
- WALTER TITEX Jobber Drill, 9.50mm, Carbide, A3293TTP-9.5 A3293TTP-9.5
- WALTER TITEX Jobber Drill, 6.50mm, Carbide, A6489DPP-6.5 A6489DPP-6.5
- WALTER TITEX Jobber Drill, 9.60mm, Carbide, A3293TTP-9.6 A3293TTP-9.6
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 9.30mm, Carbide, DC150-05-09.300A1-WJ30RE DC150-05-09.300A1-WJ30RE
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.2283 55394
- Walter Titex Coolant Fed Drill Bits