Walter Titex
Jobber Drill, 9/64", Carbide, A3289DPL-9/64IN
- Zoro #: G8271934
- Mfr #: A3289DPL-9/64IN
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Grouping: Drill Bit
- Item: Jobber Length Drill Bit
- Drill Bit Dimension Type: Fractional Inch
- Drill Bit Point Angle: 140 Degrees
- Point Type: Self-centering
- Drill Bit Material: Solid Carbide
- Application: For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
- Decimal Equivalent: 0.1406
$132.86
Subtotal: $132.86
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WALTER TITEX Jobber Drill, 1/8", Carbide, A3289DPL-1/8IN A3289DPL-1/8IN
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 8.20mm, Carbide, DC150-05-08.200A1-WJ30RE DC150-05-08.200A1-WJ30RE
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 5.80mm, Carbide, DC150-03-05.800A0-WJ30RE DC150-03-05.800A0-WJ30RE
- WALTER TITEX Jobber Drill, 9.20mm, Carbide, A3393TTP-9.2 A3393TTP-9.2
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 5.00mm, Carbide, DC150-03-05.000A0-WJ30RE DC150-03-05.000A0-WJ30RE
- WALTER TITEX Jobber Drill, 7.30mm, Carbide, A6589DPP-7.3 A6589DPP-7.3
- WALTER TITEX Jobber Drill, 20.00mm, Carbide, A3293TTP-20 A3293TTP-20
- WALTER TITEX Walter Titex - Solid carbide twist drill, Jobber Drill, 4.60mm, Carbide, DC150-03-04.600A0-WJ30RE DC150-03-04.600A0-WJ30RE
- WALTER TITEX Jobber Drill, 17.00mm, Carbide, A3293TTP-17 A3293TTP-17
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 6.60Mm CXDCR 0660AP
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 17/64" 55002
- Walter Titex Coolant Fed Drill Bits