Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

H 130 Deg. Jobber Length Drill Bit

  • Zoro #: G4846593
  • Mfr #: A1222-11.2
$54.84
  • Decimal Equivalent: 0.2660
  • Drill Bit Grouping: Drill Bit
  • Depth x Dia. Ratio: 8xD
See full product details
Orders over $75 ship free.

Walter Titex #A1222-11.2 Specifications

  • Zoro #: G4846593
  • Mfr #: A1222-11.2
Decimal Equivalent: 0.2660 Drill Bit Grouping: Drill Bit
Depth x Dia. Ratio: 8xD Item: Jobber Length Drill Bit
Number of Pieces: 1 Drill Bit Point Angle: 130 Degrees
Overall Length: 142.00 mm Coolant Through: No
Grade: General Purpose Drill Bit Material: High Speed Steel
Shank Dia.: 11.20 mm Drill Bit Size: H
Flute Type: Parabolic Application: For Cast Iron, Non-Ferrous Materials, Steel
Drill Bit Finish: Uncoated Standards: DIN 338
Depth:Dia. Ratio: 8xD List Number: A1222
Shank Type: Straight Flute Length: 94.00 mm
Point Type: Conical Drill Bit Dimension Type: Letter
Number of Flutes: 2 Cutting Direction: Right Hand
Drilling Depth: 76.00mm Coolant Fed: Non-Coolant Through
Shank Length: 48.00 mm Drill Diameter Tolerance: H8
Primary Material Application ISO Code: K, N, P Material Grade - Machining: General Purpose
Drill Bit Point Type: Conical Point Shank Type - Machining: Straight
Material - Machining: High Speed Steel Measurement System: Letter
Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Steel Sheeter Drill: No
Drill Length Class: Jobber Length Finish - Machining: Bright (Uncoated)
Aircraft Drill: Yes Series: UFL
Drill Point Length: 2.61mm Maximum Drilling Depth: 94.00 mm
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size H, Drill Bit Point Angle 130 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.2660, Letter, Drill Bit Point Type Conical Point, Non-Coolant Through

Reviews of Walter Titex #A1222-11.2