Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Micro Drill Bit, Size 0.0283", Uncoated

  • Zoro #: G4855048
  • Mfr #: A3153-0.72
$11.19 /ea

Order in multiples of 10

  • Cutting Direction: Left Hand
  • Shank Type: Straight
  • Grade: High Performance
See full product details
Orders over $75 ship free.

Walter Titex #A3153-0.72 Specifications

  • Zoro #: G4855048
  • Mfr #: A3153-0.72
Cutting Direction: Left Hand Shank Type: Straight
Grade: High Performance Shank Dia.: 1.00mm
Drill Bit Finish: Uncoated List Number: A3153
Point Type: Conventional Drill Bit Dimension Type: Metric
Drill Bit Size: 0.72mm Number of Flutes: 2
Depth x Dia. Ratio: 5xD Drill Bit Material: High Speed Steel
Overall Length: 25.00mm Sizes Included: 0.0283"
Decimal Equivalent: 0.0283 Drill Bit Point Angle: 118 Degrees
Coolant Through: No Item: Micro Drill Bit
Flute Length: 0.1890 in Depth:Dia. Ratio: 5xD
Number of Pieces: 1 Coolant Fed: Non-Coolant Through
Drill Bit Point Type: 2 Facet Point Series: ESU Links
Material Grade - Machining: High Performance Material - Machining: High Speed Steel
Standards: DIN 1899 Secondary Material Application: Composite, Stainless Steel
Aircraft Drill: No Circuit Board Drill: No
Shank Length: 20.20mm Flute Type: Spiral
Shank Type - Machining: Straight Maximum Drilling Depth: 0.1890 in
Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium Primary Material Application ISO Code: K, N, P, S
Drill Diameter Tolerance: +0.000mm/-0.004mm Measurement System: Metric
Drill Length Class: Micro Length Secondary Material Application ISO Code: M, O
Finish - Machining: Bright (Uncoated) Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Micro Drill Bit, Drill Bit Size 0.72mm, Drill Bit Point Angle 118 Degrees , 2 Facet Point, High Speed Steel, Bright (Uncoated), +0.000mm/-0.004mm, Spiral, High Performance

Reviews of Walter Titex #A3153-0.72