Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Micro Drill Bit, Size 0.0965", AlCrN

  • Zoro #: G4847567
  • Mfr #: DB133-08-02.450A0-WJ30ER
$85.33
  • Overall Length: 67.00mm
  • Drill Bit Point Angle: 140 Degrees
  • Shank Dia.: 3.00mm
See full product details
This item ships free.

Walter Titex #DB133-08-02.450A0-WJ30ER Specifications

  • Zoro #: G4847567
  • Mfr #: DB133-08-02.450A0-WJ30ER
Overall Length: 67.00mm Drill Bit Point Angle: 140 Degrees
Shank Dia.: 3.00mm Number of Flutes: 2
Item: Micro Drill Bit Drill Bit Dimension Type: Metric
Depth x Dia. Ratio: 8xD Grade: High Performance
Coolant Through: No Depth:Dia. Ratio: 8xD
Cutting Direction: Right Hand List Number: DB133-08-A0
Drill Bit Material: Solid Carbide Point Type: Conventional
Drill Bit Finish: AlCrN Flute Length: 1.1420 in
Shank Type: Straight Sizes Included: 0.0965"
Number of Pieces: 1 Decimal Equivalent: 0.0965
Drill Bit Size: 2.45mm Coolant Fed: Non-Coolant Through
Material - Machining: Carbide Maximum Drilling Depth: 1.1420 in
Flute Type: Spiral Shank Type - Machining: Straight
Drill Bit Point Type: Conventional Point Circuit Board Drill: No
Secondary Material Application: Composite, Graphite, Hardened Steel, Nickel, Titanium Drill Length Class: Micro Length
Standards: TP-NORM 64M Primary Material Application ISO Code: K, N, P
Finish - Machining: AlCrN Aircraft Drill: No
Shank Length: 34.00mm Measurement System: Metric
Material Grade - Machining: High Performance Secondary Material Application ISO Code: H, S, O
Drill Diameter Tolerance: M7 Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Series: Supreme Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Micro Drill Bit, Drill Bit Size 2.45mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, AlCrN, M7, Spiral, High Performance

Reviews of Walter Titex #DB133-08-02.450A0-WJ30ER