Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Micro Drill Bit, Size 0.1102", AlTiN

  • Zoro #: G4858861
  • Mfr #: A6689AMP-2.8
$202.30
  • Depth:Dia. Ratio: 16xD
  • Drill Bit Finish: AlTiN
  • Shank Dia.: 3.00mm
See full product details
This item ships free.

Walter Titex #A6689AMP-2.8 Specifications

  • Zoro #: G4858861
  • Mfr #: A6689AMP-2.8
Depth:Dia. Ratio: 16xD Drill Bit Finish: AlTiN
Shank Dia.: 3.00mm Flute Length: 2.1650 in
Item: Micro Drill Bit Drill Bit Dimension Type: Metric
Depth x Dia. Ratio: 16xD Decimal Equivalent: 0.1102
Overall Length: 95.00mm Point Type: Conventional
Shank Type: Straight Coolant Through: Yes
Sizes Included: 0.1102" Cutting Direction: Right Hand
Number of Pieces: 1 Drill Bit Material: Solid Carbide
List Number: A6689AMP Drill Bit Point Angle: 140 Degrees
Number of Flutes: 2 Drill Bit Size: 2.80mm
Grade: High Performance Coolant Fed: Coolant Through
Drill Diameter Tolerance: H7 Material - Machining: Carbide
Material Grade - Machining: High Performance Measurement System: Metric
Series: X.treme DM16 Standards: TP-NORM 66M
Finish - Machining: AlTiN Secondary Material Application ISO Code: H, O
Drill Length Class: Micro Length Flute Type: Spiral
Secondary Material Application: Composite, Hardened Steel Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Shank Length: 37.00mm Aircraft Drill: No
Drill Bit Point Type: Self-Centering Point Maximum Drilling Depth: 2.1650 in
Primary Material Application ISO Code: K, M, N, P, S Circuit Board Drill: No
Shank Type - Machining: Straight Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Micro Drill Bit, Drill Bit Size 2.80mm, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, AlTiN, H7, Spiral, High Performance

Reviews of Walter Titex #A6689AMP-2.8