Walter
Walter Titex - Solid carbide coolant through drill Micro
Mfr # A6989AMP-2.8
Zoro # G4826442
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.1102
- Drill Bit Finish AlTiN
Explore More Products
- WALTER Jobber Drill, 1.9mm, 140, Carbide A6588TML-1.9
- WALTER Walter Titex - Micro drill A3143-0.38
- WALTER Walter Titex - Micro drill A3153-0.8
- WALTER Walter Titex - Micro drill A3143-0.18
- WALTER Micro Twist Drill, Solid Carbide, TiN A3378TML-2.5
- WALTER Micro Drill, Solid Carbide, Uncoated A3162-0.59
- WALTER Micro Drill Bits, unit: metric, Point angle: 140, Hand: Right, Coolant DB131-02-01.550A0-WJ30EL
- WALTER Micro Twist Drill, Solid Carbide, TiN A6478TML-1.1
- WALTER Walter Titex - Micro drill A3143-0.8
- M.A. FORD Twister Micro-Tuff Drill, 0.30Mm 305M0030
- OSG Micro Drill, 0.0032, Carbide, 0.88mm Flute 8589108
- Walter Drill Bits