Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Micro Drill Bit, Size 7/64", AlTiN

  • Zoro #: G4847573
  • Mfr #: A6689AMP-7/64IN
$202.30
  • Drill Bit Size: 7/64 in
  • Decimal Equivalent: 0.1094
  • Drill Bit Material: Solid Carbide
See full product details
This item ships free.

Walter Titex #A6689AMP-7/64IN Specifications

  • Zoro #: G4847573
  • Mfr #: A6689AMP-7/64IN
Drill Bit Size: 7/64 in Decimal Equivalent: 0.1094
Drill Bit Material: Solid Carbide Item: Micro Drill Bit
Shank Type: Straight Shank Dia.: 3.00mm
Point Type: Conventional Cutting Direction: Right Hand
List Number: A6689AMP Flute Length: 2.1650 in
Drill Bit Point Angle: 140 Degrees Number of Flutes: 2
Depth x Dia. Ratio: 16xD Grade: High Performance
Drill Bit Dimension Type: Fractional Inch Overall Length: 95.00mm
Depth:Dia. Ratio: 16xD Sizes Included: 7/64"
Number of Pieces: 1 Drill Bit Finish: AlTiN
Coolant Through: Yes Coolant Fed: Coolant Through
Shank Type - Machining: Straight Secondary Material Application ISO Code: H, O
Aircraft Drill: No Drill Length Class: Micro Length
Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium Finish - Machining: AlTiN
Flute Type: Spiral Standards: TP-NORM 66M
Circuit Board Drill: No Primary Material Application ISO Code: K, M, N, P, S
Shank Length: 37.00mm Series: X.treme DM16
Maximum Drilling Depth: 2.1650 in Measurement System: Fractional Inch
Drill Diameter Tolerance: H7 Drill Bit Point Type: Self-Centering Point
Secondary Material Application: Composite, Hardened Steel Material - Machining: Carbide
Material Grade - Machining: High Performance Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Micro Drill Bit, Drill Bit Size 7/64 in, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, AlTiN, H7, Spiral, High Performance

Reviews of Walter Titex #A6689AMP-7/64IN