This item is Discontinued.

Walter Micro Twist Drill, Solid Carbide, TiN A6478TML-2.05

Micro Twist Drill, Solid Carbide, TiN (Discontinued)

  • Mfr # A6478TML-2.05
  • Zoro # G6157593
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A6478TML-2.05
Zoro #
G6157593
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
2.05 mm
Shank Dia.
3 mm
Flute Length
26 mm
Overall Length
74 mm
Dimension Type
Metric
Drill Bit Dimension Type
Metric
Size
2.05mm
Maximum Drilling Depth
26.00 mm
Drill Length Class
Micro Length

Details

Item
Micro Drill Bit
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiN
Decimal Equivalent
0.0807
Number of Pieces
1
List Number
A6478TML-2.05
Finish
Tin
Drill Bit Grouping
Drill Bit
Point Type
Self-centering
Material
Solid Carbide
Point Angle
140 Degrees
Grade
K30F
Application
Steel, Cast Iron, NF Metals, High Temperature Alloys and Titanium Alloys, Hard Materials
Shank Type - Machining
Straight
Material - Machining
Carbide
Finish - Machining
TiN
Coolant Fed
Non-Coolant Through
Material Grade - Machining
K30F
Circuit Board Drill
Circuit Board Drill Not Included
Aircraft Drill
No
Drill Bit Point Type
Self-Centering Point
Measurement System
Metric
Standards
Not Rated

Description

Micro Drill Bit, Drill Bit Size 2.05 mm, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, TiN, Spiral, K30F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.