Walter
Micro Drill, 1.35mm, Carbide, DB130-05-01.350U0-WJ30UU
Mfr # DB130-05-01.350U0-WJ30UU
Zoro # G6315342
Sold in multiples of 5 for $141.45
$141.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Round
- Drill Bit Size 1.35 mm
- Manufacturer Series P600
- Decimal Equivalent 0.0531
Explore More Products
- WALTER Micro Drill, 1.30mm, Carbide, DB130-05-01.300U0-WJ30UU DB130-05-01.300U0-WJ30UU
- WALTER Micro Drill, 0.83mm, Carbide, DB130-05-00.830U0-WJ30UU DB130-05-00.830U0-WJ30UU
- WALTER Micro Drill, #61, Carbide, DB130-05-00.990U0-WJ30UU DB130-05-00.990U0-WJ30UU
- WALTER Micro Drill, 0.45mm, Carbide, DB130-05-00.450U0-WJ30UU DB130-05-00.450U0-WJ30UU
- OSG HSS End Mill, 8.5mm9/16in.Cut L 5808600
- M.A. FORD Micro Drill, 135D, Fractional Inch, 3/64in 30504690AM
- OSG HSS End Mill, 1-1/2in.dia., 3in.Cut L 5486200
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 1-1/4"x1"x1-5/8"x4-1/2" C41651
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 5/32"x3/8"x7/16"x2-3/8" C33730
- WALTER SURFACE TECHNOLOGIES 27/32, 4FL SGL END END-MIL 7/8 SHK -5100A 51A154E
- DRILL AMERICA 5/8"x5/8" HSS 4 Flute Single End End Mill, Milling Dia.: 5/8" DWCF328
- Walter High Speed Steel End Mills