Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Micro Drill Bit, Size 0.0339", Uncoated

  • Zoro #: G4881620
  • Mfr #: A3153-0.86
$14.23 /ea

Order in multiples of 10

  • Drill Bit Finish: Uncoated
  • Sizes Included: 0.0339"
  • Coolant Through: No
See full product details
Orders over $75 ship free.

Walter Titex #A3153-0.86 Specifications

  • Zoro #: G4881620
  • Mfr #: A3153-0.86
Drill Bit Finish: Uncoated Sizes Included: 0.0339"
Coolant Through: No Item: Micro Drill Bit
Drill Bit Size: 0.86 mm Drill Bit Point Angle: 118 Degrees
Decimal Equivalent: 0.0339 Shank Type: Straight
Drill Bit Material: High Speed Steel Number of Pieces: 1
Overall Length: 25.00 mm Grade: High Performance
Drill Bit Dimension Type: Metric Shank Dia.: 1.50 mm
Number of Flutes: 2 Cutting Direction: Left Hand
Depth:Dia. Ratio: 5xD Flute Length: 7/32 in
List Number: A3153 Point Type: Conventional
Depth x Dia. Ratio: 5xD Coolant Fed: Non-Coolant Through
Primary Material Application ISO Code: K, N, P, S Shank Type - Machining: Straight
Aircraft Drill: No Material Grade - Machining: High Performance
Finish - Machining: Bright (Uncoated) Standards: DIN 1899
Series: ESU Links Shank Length: 19.00 mm
Secondary Material Application: Composite, Graphite, Stainless Steel Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Drill Bit Point Type: 4 Facet Point Secondary Material Application ISO Code: M, O
Drill Diameter Tolerance: +0.000mm/-0.004mm Maximum Drilling Depth: 0.2360 in
Drill Length Class: Micro Length Flute Type: Spiral
Measurement System: Metric Material - Machining: High Speed Steel
Circuit Board Drill: No Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Micro Drill Bit, Drill Bit Size 0.86 mm, Drill Bit Point Angle 118 Degrees , 4 Facet Point, High Speed Steel, Bright (Uncoated), +0.000mm/-0.004mm, Spiral, High Performance

Reviews of Walter Titex #A3153-0.86