Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Micro Drill Bit, Size 0.0827", AlCrN

  • Zoro #: G4843391
  • Mfr #: DB133-08-02.100A0-WJ30ER
$89.81
  • Point Type: Conventional
  • Grade: High Performance
  • Drill Bit Material: Solid Carbide
See full product details
This item ships free.

Walter Titex #DB133-08-02.100A0-WJ30ER Specifications

  • Zoro #: G4843391
  • Mfr #: DB133-08-02.100A0-WJ30ER
Point Type: Conventional Grade: High Performance
Drill Bit Material: Solid Carbide Drill Bit Point Angle: 140 Degrees
Overall Length: 63.00mm Shank Type: Straight
Decimal Equivalent: 0.0827 Item: Micro Drill Bit
Depth:Dia. Ratio: 8xD Coolant Through: No
Shank Dia.: 3.00mm Drill Bit Size: 2.10mm
List Number: DB133-08-A0 Flute Length: 0.9450 in
Drill Bit Finish: AlCrN Cutting Direction: Right Hand
Depth x Dia. Ratio: 8xD Number of Pieces: 1
Drill Bit Dimension Type: Metric Sizes Included: 0.0827"
Number of Flutes: 2 Coolant Fed: Non-Coolant Through
Measurement System: Metric Secondary Material Application ISO Code: H, S, O
Shank Type - Machining: Straight Drill Length Class: Micro Length
Primary Material Application ISO Code: K, N, P Material - Machining: Carbide
Aircraft Drill: No Circuit Board Drill: No
Standards: TP-NORM 64M Drill Bit Point Type: Conventional Point
Secondary Material Application: Composite, Graphite, Hardened Steel, Nickel, Titanium Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Length: 35.00mm Material Grade - Machining: High Performance
Finish - Machining: AlCrN Drill Diameter Tolerance: M7
Series: Supreme Maximum Drilling Depth: 0.9450 in
Flute Type: Spiral Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Micro Drill Bit, Drill Bit Size 2.10mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, AlCrN, M7, Spiral, High Performance

Reviews of Walter Titex #DB133-08-02.100A0-WJ30ER