Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Micro Drill Bit, Size 0.0906", AlCrN

  • Zoro #: G4860709
  • Mfr #: DB133-05-02.300A0-WJ30EL
$68.11
  • Overall Length: 59.00 mm
  • Grade: High Performance
  • List Number: DB133-05-A0
See full product details
Orders over $75 ship free.

Walter Titex #DB133-05-02.300A0-WJ30EL Specifications

  • Zoro #: G4860709
  • Mfr #: DB133-05-02.300A0-WJ30EL
Overall Length: 59.00 mm Grade: High Performance
List Number: DB133-05-A0 Drill Bit Size: 2.30 mm
Item: Micro Drill Bit Flute Length: 20.00 mm
Coolant Through: No Shank Dia.: 3.00 mm
Shank Type: Straight Drill Bit Dimension Type: Metric
Drill Bit Point Angle: 140 Degrees Depth:Dia. Ratio: 5xD
Depth x Dia. Ratio: 5xD Decimal Equivalent: 0.0906
Point Type: Conventional Drill Bit Material: Solid Carbide
Number of Pieces: 1 Cutting Direction: Right Hand
Drill Bit Finish: AlCrN Number of Flutes: 2
Sizes Included: 0.0906" Coolant Fed: Non-Coolant Through
Standards: TP-NORM 33M Series: Supreme
Primary Material Application ISO Code: K, P Flute Type: Spiral
Circuit Board Drill: No Material - Machining: Carbide
Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Steel Drill Length Class: Micro Length
Secondary Material Application ISO Code: H, O, S Shank Type - Machining: Straight
Measurement System: Metric Shank Length: 35.00 mm
Finish - Machining: AlCrN Maximum Drilling Depth: 16.00 mm
Drill Bit Point Type: Conventional Point Material Grade - Machining: High Performance
Aircraft Drill: No Drill Diameter Tolerance: M7
Secondary Material Application: Composite, Graphite, Hardened Steel, Nickel, Titanium Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Micro Drill Bit, Drill Bit Size 2.30 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, AlCrN, M7, Spiral, High Performance

Reviews of Walter Titex #DB133-05-02.300A0-WJ30EL