Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Micro Drill Bit, Size 0.0945", AlTiN

  • Zoro #: G4855879
  • Mfr #: A6989AMP-2.4
$339.80
  • Number of Flutes: 2
  • Grade: High Performance
  • Depth x Dia. Ratio: 30xD
See full product details
This item ships free.

Walter Titex #A6989AMP-2.4 Specifications

  • Zoro #: G4855879
  • Mfr #: A6989AMP-2.4
Number of Flutes: 2 Grade: High Performance
Depth x Dia. Ratio: 30xD Drill Bit Size: 2.40 mm
Number of Pieces: 1 Coolant Through: Yes
Drill Bit Material: Solid Carbide Sizes Included: 0.0945"
Drill Bit Finish: AlTiN Flute Length: 3 1/8 in
Cutting Direction: Right Hand Drill Bit Dimension Type: Metric
Point Type: Conventional Shank Dia.: 3.00 mm
Drill Bit Point Angle: 140 Degrees Overall Length: 122.00 mm
Depth:Dia. Ratio: 30xD Item: Micro Drill Bit
List Number: A6989AMP Decimal Equivalent: 0.0945
Shank Type: Straight Coolant Fed: Coolant Through
Measurement System: Metric Material - Machining: Carbide
Secondary Material Application ISO Code: H, O Finish - Machining: AlTiN
Circuit Board Drill: No Shank Length: 38.00 mm
Aircraft Drill: No Material Grade - Machining: High Performance
Standards: TP-NORM 69M Maximum Drilling Depth: 3.1500 in
Shank Type - Machining: Straight Drill Length Class: Micro Length
Drill Bit Point Type: Self-Centering Point Series: X.treme DM30
Drill Diameter Tolerance: H7 Secondary Material Application: Composite, Hardened Steel
Flute Type: Spiral Primary Material Application ISO Code: K, M, N, P, S
Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Micro Drill Bit, Drill Bit Size 2.40 mm, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, AlTiN, H7, Spiral, High Performance

Reviews of Walter Titex #A6989AMP-2.4