Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Micro Drill Bit, Size #96, Uncoated

  • Zoro #: G4873850
  • Mfr #: A3143-0.16
$14.23 /ea

Order in multiples of 10

  • Flute Length: 1/32 in
  • Item: Micro Drill Bit
  • Decimal Equivalent: 0.0063
See full product details
Orders over $75 ship free.

Walter Titex #A3143-0.16 Specifications

  • Zoro #: G4873850
  • Mfr #: A3143-0.16
Flute Length: 1/32 in Item: Micro Drill Bit
Decimal Equivalent: 0.0063 Coolant Through: No
Point Type: Conventional Depth:Dia. Ratio: 5xD
Drill Bit Size: #96 Shank Dia.: 1.00 mm
Cutting Direction: Right Hand Drill Bit Finish: Uncoated
List Number: A3143 Overall Length: 25.00 mm
Number of Pieces: 1 Depth x Dia. Ratio: 5xD
Number of Flutes: 2 Drill Bit Dimension Type: Wire
Sizes Included: #96 Drill Bit Point Angle: 118 Degrees
Grade: High Performance Shank Type: Straight
Drill Bit Material: High Speed Steel Coolant Fed: Non-Coolant Through
Drill Diameter Tolerance: +0.000mm/-0.004mm Aircraft Drill: No
Maximum Drilling Depth: 0.0430 in Shank Length: 23.90 mm
Flute Type: Spiral Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Material Grade - Machining: High Performance Series: ESU
Circuit Board Drill: No Drill Length Class: Micro Length
Finish - Machining: Bright (Uncoated) Secondary Material Application: Composite, Graphite, Stainless Steel
Standards: DIN 1899 Measurement System: Wire
Drill Bit Point Type: 2 Facet Point Material - Machining: High Speed Steel
Secondary Material Application ISO Code: M, O Primary Material Application ISO Code: K, N, P, S
Shank Type - Machining: Straight Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Micro Drill Bit, Drill Bit Size #96, Drill Bit Point Angle 118 Degrees , 2 Facet Point, High Speed Steel, Bright (Uncoated), +0.000mm/-0.004mm, Spiral, High Performance

Reviews of Walter Titex #A3143-0.16