Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Flute 0.354" L

  • Zoro #: G4834860
  • Mfr #: A1148-1.4
$4.71 /ea

Order in multiples of 10

  • Shank Dia.: 1.40 mm
  • Flute Type: Parabolic
  • Coolant Through: No
See full product details
Orders over $75 ship free.

Walter Titex #A1148-1.4 Specifications

  • Zoro #: G4834860
  • Mfr #: A1148-1.4
Shank Dia.: 1.40 mm Flute Type: Parabolic
Coolant Through: No Point Type: Conventional Point
Item: Screw Machine Drill Bit List Number: A1148
Depth x Dia. Ratio: 3xD Number of Flutes: 2
Drill Bit Dimension Type: Metric Depth:Dia. Ratio: 3xD
Cutting Direction: Right Hand Application: For Drilling Cast Iron, Non Ferrous, Stainless Steel, Steel, Super Alloy
Drill Bit Size: 1.40 mm Drill Bit Finish: Uncoated
Shank Type: Straight Decimal Equivalent: 0.0551
Flute Length: 11/32 in Grade: General Purpose
Drill Bit Material: High Speed Steel Overall Length: 32.00 mm
Drill Bit Point Angle: 130 Degrees Standards: DIN 1897
Coolant Fed: Non-Coolant Through Series: UFL
Shank Type - Machining: Straight Material - Machining: High Speed Steel
Finish - Machining: Bright (Uncoated) Primary Material Application ISO Code: K, M, N, P, S
Measurement System: Metric Sheeter Drill: No
Drill Diameter Tolerance: H8 Material Grade - Machining: General Purpose
Secondary Material Application ISO Code: O Drill Length Class: Screw Machine Length
Primary Material Application: All Materials, Drill Point Length: 0.326 mm
Maximum Drilling Depth: 11/32 in Shank Length: 23.00 mm
Drill Bit Point Type: Conventional Point Secondary Material Application: Composite
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 1.40 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0551

Reviews of Walter Titex #A1148-1.4