Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Flute 0.394" L

  • Zoro #: G4820687
  • Mfr #: A1148-1.6
$4.47 /ea

Order in multiples of 10

  • Drill Bit Finish: Uncoated
  • Item: Screw Machine Drill Bit
  • Grade: General Purpose
See full product details
Orders over $75 ship free.

Walter Titex #A1148-1.6 Specifications

  • Zoro #: G4820687
  • Mfr #: A1148-1.6
Drill Bit Finish: Uncoated Item: Screw Machine Drill Bit
Grade: General Purpose Shank Dia.: 1.60 mm
Drill Bit Material: High Speed Steel Depth:Dia. Ratio: 3xD
Shank Type: Straight Application: For Drilling Cast Iron, Non Ferrous, Stainless Steel, Steel, Super Alloy
Depth x Dia. Ratio: 3xD Decimal Equivalent: 0.0630
Cutting Direction: Right Hand Point Type: Conventional Point
Drill Bit Point Angle: 130 Degrees Overall Length: 34.00 mm
Flute Type: Parabolic Flute Length: 25/64 in
Coolant Through: No List Number: A1148
Drill Bit Size: 1.60 mm Drill Bit Dimension Type: Metric
Number of Flutes: 2 Standards: DIN 1897
Coolant Fed: Non-Coolant Through Series: UFL
Primary Material Application: All Materials, Drill Diameter Tolerance: H8
Measurement System: Metric Shank Type - Machining: Straight
Maximum Drilling Depth: 25/64 in Drill Length Class: Screw Machine Length
Drill Bit Point Type: Conical Point Drill Point Length: 0.373 mm
Primary Material Application ISO Code: K, M, N, P, S Sheeter Drill: No
Secondary Material Application: Composite Material - Machining: High Speed Steel
Shank Length: 24.00 mm Secondary Material Application ISO Code: O
Finish - Machining: Bright (Uncoated) Material Grade - Machining: General Purpose
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 1.60 mm, Drill Bit Point Angle 130 Degrees , Conical Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0630

Reviews of Walter Titex #A1148-1.6