Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Flute 0.472" L

  • Zoro #: G4827179
  • Mfr #: A1149XPL-2
$11.82 /ea

Order in multiples of 5

  • Drill Bit Size: 2.00 mm
  • Flute Length: 15/32 in
  • Application: For Drilling Cast Iron, Non Ferrous, Stainless Steel, Steel
See full product details
Orders over $75 ship free.

Walter Titex #A1149XPL-2 Specifications

  • Zoro #: G4827179
  • Mfr #: A1149XPL-2
Drill Bit Size: 2.00 mm Flute Length: 15/32 in
Application: For Drilling Cast Iron, Non Ferrous, Stainless Steel, Steel Grade: General Purpose
List Number: A1149XPL Cutting Direction: Right Hand
Coolant Through: No Drill Bit Material: High Speed Steel
Number of Flutes: 2 Item: Screw Machine Drill Bit
Overall Length: 38.00 mm Shank Type: Straight
Drill Bit Dimension Type: Metric Point Type: Conventional Point
Drill Bit Finish: AlCrN Depth:Dia. Ratio: 3xD
Shank Dia.: 2.00 mm Flute Type: Parabolic
Depth x Dia. Ratio: 3xD Decimal Equivalent: 0.0787
Drill Bit Point Angle: 130 Degrees Standards: DIN 1897
Coolant Fed: Non-Coolant Through Series: UFL
Drill Bit Point Type: Conventional Point Drill Diameter Tolerance: H8
Secondary Material Application: Composite, Nickel, Titanium Finish - Machining: AlCrN
Maximum Drilling Depth: 15/32 in Shank Length: 26.00 mm
Secondary Material Application ISO Code: O, S Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Drill Length Class: Screw Machine Length Material - Machining: High Speed Steel
Material Grade - Machining: General Purpose Sheeter Drill: No
Shank Type - Machining: Straight Primary Material Application ISO Code: K, M, N, P
Measurement System: Metric Drill Point Length: 0.466 mm
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 2.00 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, AlCrN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0787

Reviews of Walter Titex #A1149XPL-2