Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Size 0.0830", TiNAl

  • Zoro #: G4823870
  • Mfr #: A1154TFT-2.1
$13.40 /ea

Order in multiples of 5

  • Drill Bit Material: High Speed Steel
  • Grade: TFT
  • Shank Type: Straight
See full product details
Orders over $75 ship free.

Walter Titex #A1154TFT-2.1 Specifications

  • Zoro #: G4823870
  • Mfr #: A1154TFT-2.1
Drill Bit Material: High Speed Steel Grade: TFT
Shank Type: Straight Drill Bit Size: 2.10 mm
Sizes Included: 0.0830" Shank Dia.: 2.10 mm
Overall Length: 38.00 mm Drill Bit Point Angle: 118 Degrees
Standards: DIN 1897 Point Type: Conventional
Decimal Equivalent: 0.0827 Depth x Dia. Ratio: 3xD
Drill Bit Finish: TiNAl Flute Type: Spiral
List Number: A1154TFT Application: Stainless Steel, Non-Ferrous
Number of Flutes: 2 Item: Screw Machine Drill Bit
Flute Length: 15/32 in Drill Bit Dimension Type: Metric
Depth:Dia. Ratio: 3xD Coolant Through: No
Cutting Direction: Right Hand Coolant Fed: Non-Coolant Through
Series: VA Inox Drill Diameter Tolerance: H8
Shank Length: 26.00 mm Shank Type - Machining: Straight
Material - Machining: High Speed Steel Drill Point Length: 0.631 mm
Drill Length Class: Screw Machine Length Material Grade - Machining: TFT
Drill Bit Point Type: 6 Facet Point Measurement System: Metric
Primary Material Application ISO Code: M, N Secondary Material Application: Composite, Steel
Primary Material Application: Aluminum, Brass, Bronze, Copper, Stainless Steel Secondary Material Application ISO Code: O, P
Maximum Drilling Depth: 15/32 in Finish - Machining: TiNAl
Sheeter Drill: No Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 2.10 mm, Drill Bit Point Angle 118 Degrees , 6 Facet Point, High Speed Steel, TiNAl, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0827

Reviews of Walter Titex #A1154TFT-2.1