Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Size 0.1690", TiNAl

  • Zoro #: G4864717
  • Mfr #: A1154TFT-4.3
$21.07
  • Decimal Equivalent: 0.1693
  • Application: Stainless Steel, Non-Ferrous
  • Drill Bit Dimension Type: Metric
See full product details
Orders over $75 ship free.

Walter Titex #A1154TFT-4.3 Specifications

  • Zoro #: G4864717
  • Mfr #: A1154TFT-4.3
Decimal Equivalent: 0.1693 Application: Stainless Steel, Non-Ferrous
Drill Bit Dimension Type: Metric List Number: A1154TFT
Point Type: Conventional Coolant Through: No
Shank Dia.: 4.30 mm Grade: TFT
Sizes Included: 0.1690" Depth x Dia. Ratio: 3xD
Drill Bit Point Angle: 118 Degrees Number of Flutes: 2
Drill Bit Size: 4.30 mm Depth:Dia. Ratio: 3xD
Standards: DIN 1897 Drill Bit Material: High Speed Steel
Shank Type: Straight Drill Bit Finish: TiNAl
Overall Length: 58.00 mm Cutting Direction: Right Hand
Flute Type: Spiral Flute Length: 15/16 in
Item: Screw Machine Drill Bit Coolant Fed: Non-Coolant Through
Series: VA Inox Finish - Machining: TiNAl
Material - Machining: High Speed Steel Measurement System: Metric
Drill Bit Point Type: 6 Facet Point Sheeter Drill: No
Material Grade - Machining: TFT Primary Material Application: Aluminum, Brass, Bronze, Copper, Stainless Steel
Shank Type - Machining: Straight Secondary Material Application ISO Code: O, P
Drill Length Class: Screw Machine Length Secondary Material Application: Composite, Steel
Drill Diameter Tolerance: H8 Drill Point Length: 1.29 mm
Maximum Drilling Depth: 15/16 in Primary Material Application ISO Code: M, N
Shank Length: 34.00 mm Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 4.30 mm, Drill Bit Point Angle 118 Degrees , 6 Facet Point, High Speed Steel, TiNAl, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1693

Reviews of Walter Titex #A1154TFT-4.3