Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Flute 1.102" L

  • Zoro #: G4861713
  • Mfr #: A1149XPL-5.5
$21.50
  • List Number: A1149XPL
  • Point Type: Conventional Point
  • Shank Type: Straight
See full product details
Orders over $75 ship free.

Walter Titex #A1149XPL-5.5 Specifications

  • Zoro #: G4861713
  • Mfr #: A1149XPL-5.5
List Number: A1149XPL Point Type: Conventional Point
Shank Type: Straight Drill Bit Point Angle: 130 Degrees
Coolant Through: No Flute Type: Parabolic
Depth x Dia. Ratio: 3xD Item: Screw Machine Drill Bit
Drill Bit Finish: AlCrN Drill Bit Dimension Type: Metric
Drill Bit Material: High Speed Steel Flute Length: 1 3/32 in
Decimal Equivalent: 0.2165 Application: For Drilling Cast Iron, Non Ferrous, Stainless Steel, Steel
Cutting Direction: Right Hand Overall Length: 66.00 mm
Grade: General Purpose Number of Flutes: 2
Drill Bit Size: 5.50 mm Depth:Dia. Ratio: 3xD
Shank Dia.: 5.50 mm Standards: DIN 1897
Coolant Fed: Non-Coolant Through Series: UFL
Measurement System: Metric Shank Type - Machining: Straight
Drill Length Class: Screw Machine Length Material - Machining: High Speed Steel
Finish - Machining: AlCrN Shank Length: 38.00 mm
Sheeter Drill: No Primary Material Application ISO Code: K, M, N, P
Drill Point Length: 1.28 mm Secondary Material Application ISO Code: O, S
Drill Bit Point Type: Conventional Point Drill Diameter Tolerance: H8
Material Grade - Machining: General Purpose Primary Material Application: All Materials,
Maximum Drilling Depth: 1 3/32 in Secondary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 5.50 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, AlCrN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2165

Reviews of Walter Titex #A1149XPL-5.5