Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Size 0.2870", TiNAl

  • Zoro #: G4850400
  • Mfr #: A1154TFT-7.3
$35.80
  • Cutting Direction: Right Hand
  • Drill Bit Size: 7.30 mm
  • Depth:Dia. Ratio: 3xD
See full product details
Orders over $75 ship free.

Walter Titex #A1154TFT-7.3 Specifications

  • Zoro #: G4850400
  • Mfr #: A1154TFT-7.3
Cutting Direction: Right Hand Drill Bit Size: 7.30 mm
Depth:Dia. Ratio: 3xD Flute Type: Spiral
Flute Length: 1 21/64 in Grade: TFT
List Number: A1154TFT Number of Flutes: 2
Sizes Included: 0.2870" Drill Bit Dimension Type: Metric
Drill Bit Point Angle: 118 Degrees Decimal Equivalent: 0.2874
Shank Dia.: 7.30 mm Coolant Through: No
Item: Screw Machine Drill Bit Depth x Dia. Ratio: 3xD
Drill Bit Finish: TiNAl Overall Length: 74.00 mm
Application: Stainless Steel, Non-Ferrous Drill Bit Material: High Speed Steel
Standards: DIN 1897 Shank Type: Straight
Point Type: Conventional Coolant Fed: Non-Coolant Through
Series: VA Inox Primary Material Application ISO Code: M, N
Measurement System: Metric Drill Bit Point Type: 6 Facet Point
Maximum Drilling Depth: 1 21/64 in Finish - Machining: TiNAl
Drill Diameter Tolerance: H8 Material Grade - Machining: TFT
Primary Material Application: Aluminum, Brass, Bronze, Copper, Stainless Steel Secondary Material Application: Composite, Steel
Secondary Material Application ISO Code: O, P Sheeter Drill: No
Drill Length Class: Screw Machine Length Shank Length: 40.00 mm
Shank Type - Machining: Straight Drill Point Length: 2.19 mm
Material - Machining: High Speed Steel Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 7.30 mm, Drill Bit Point Angle 118 Degrees , 6 Facet Point, High Speed Steel, TiNAl, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2874

Reviews of Walter Titex #A1154TFT-7.3