Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Size 0.2950", TiNAl

  • Zoro #: G4822373
  • Mfr #: A1154TFT-7.5
$35.39
  • Number of Flutes: 2
  • Drill Bit Material: High Speed Steel
  • Shank Dia.: 7.50 mm
See full product details
Orders over $75 ship free.

Walter Titex #A1154TFT-7.5 Specifications

  • Zoro #: G4822373
  • Mfr #: A1154TFT-7.5
Number of Flutes: 2 Drill Bit Material: High Speed Steel
Shank Dia.: 7.50 mm Point Type: Conventional
Drill Bit Finish: TiNAl Cutting Direction: Right Hand
Overall Length: 74.00 mm Drill Bit Size: 7.50 mm
Depth x Dia. Ratio: 3xD Grade: TFT
Drill Bit Dimension Type: Metric Coolant Through: No
List Number: A1154TFT Drill Bit Point Angle: 118 Degrees
Flute Length: 1 21/64 in Depth:Dia. Ratio: 3xD
Standards: DIN 1897 Decimal Equivalent: 0.2953
Sizes Included: 0.2950" Item: Screw Machine Drill Bit
Shank Type: Straight Application: Stainless Steel, Non-Ferrous
Flute Type: Spiral Coolant Fed: Non-Coolant Through
Series: VA Inox Shank Type - Machining: Straight
Material Grade - Machining: TFT Drill Length Class: Screw Machine Length
Primary Material Application ISO Code: M, N Secondary Material Application: Composite, Steel
Material - Machining: High Speed Steel Sheeter Drill: No
Measurement System: Metric Drill Diameter Tolerance: H8
Shank Length: 40.00 mm Primary Material Application: Aluminum, Brass, Bronze, Copper, Stainless Steel
Secondary Material Application ISO Code: O, P Finish - Machining: TiNAl
Drill Bit Point Type: 6 Facet Point Drill Point Length: 2.25 mm
Maximum Drilling Depth: 1 21/64 in Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 7.50 mm, Drill Bit Point Angle 118 Degrees , 6 Facet Point, High Speed Steel, TiNAl, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2953

Reviews of Walter Titex #A1154TFT-7.5