Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Size 0.3540", TiNAl

  • Zoro #: G4850820
  • Mfr #: A1154TFT-9
$38.95
  • Coolant Through: No
  • Decimal Equivalent: 0.3543
  • Cutting Direction: Right Hand
See full product details
Orders over $75 ship free.

Walter Titex #A1154TFT-9 Specifications

  • Zoro #: G4850820
  • Mfr #: A1154TFT-9
Coolant Through: No Decimal Equivalent: 0.3543
Cutting Direction: Right Hand Grade: TFT
Shank Dia.: 9.00 mm Drill Bit Point Angle: 118 Degrees
Point Type: Conventional Flute Length: 1 9/16 in
Drill Bit Dimension Type: Metric List Number: A1154TFT
Item: Screw Machine Drill Bit Number of Flutes: 2
Standards: DIN 1897 Shank Type: Straight
Flute Type: Spiral Depth:Dia. Ratio: 3xD
Drill Bit Material: High Speed Steel Application: Stainless Steel, Non-Ferrous
Drill Bit Size: 9.00 mm Overall Length: 84.00 mm
Sizes Included: 0.3540" Depth x Dia. Ratio: 3xD
Drill Bit Finish: TiNAl Coolant Fed: Non-Coolant Through
Series: VA Inox Drill Bit Point Type: 6 Facet Point
Sheeter Drill: No Finish - Machining: TiNAl
Drill Point Length: 2.70 mm Primary Material Application ISO Code: M, N
Material Grade - Machining: TFT Maximum Drilling Depth: 1 9/16 in
Shank Length: 44.00 mm Material - Machining: High Speed Steel
Drill Length Class: Screw Machine Length Measurement System: Metric
Shank Type - Machining: Straight Drill Diameter Tolerance: H8
Secondary Material Application ISO Code: O, P Secondary Material Application: Composite, Steel
Primary Material Application: Aluminum, Brass, Bronze, Copper, Stainless Steel Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 9.00 mm, Drill Bit Point Angle 118 Degrees , 6 Facet Point, High Speed Steel, TiNAl, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3543

Reviews of Walter Titex #A1154TFT-9